Concealed, Vertical and Wall Toilet Tissue Holder in Brushed Cool Sunrise

You last purchased this on
 
GROHE

Essentials Concealed, Vertical and Wall Toilet Tissue Holder in Brushed Cool Sunrise

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Essentials Concealed, Vertical and Wall Toilet Tissue Holder in Brushed Cool Sunrise

  • Fast #
  • Part #G40385GN1
  • Item #8016565
  • Manufacturer Part #40385GN1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Cool Sunrise Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wall mount
  • Concealed fastening
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Yellows
Color Finish Name:
Brushed Cool Sunrise
Depth:
116 mm
GSA Approved:
No
Hardware Included:
Yes
Height:
232 mm
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Concealed, Vertical, Wall
NSF Certified:
No
Pivoting:
No
Projection:
4-567/1000 in
Width:
4-56693/100000 in