Essentials Essentials Towel Rail 600mm

Part #G40366A01  |  Item #8016551  |  Manufacturer Part #40366A01

$ 76.45 EACH

Type:

G40366A01
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Metal
  • 25.7" (functional length 23.6")
  • Concealed fastening
  • GROHE StarLightfinish

Specifications

Application: Residential

Built-In Grinder: No

Collection: Essentials

Color Finish: Graphite

Color Finish Category: Greys

Depth: 6-5/8 in

Height: 2-1/8 in

Length: 2-3/8 in

Material: Metal

NSF Certified: Yes

Product Type: Towel Holder

Size: 2-3/8 in x 25-3/4 in

Type: G40366A01

Width: 25-3/4 in