GROHE
Essentials Essentials Towel Rail 800mm
Part #G40386GN1 | Item #8016712 | Manufacturer Part #40386GN1
$
84.15
EACH
Type:
G40386GN1Product Details
- Material: Metal
- 33.6" (functional length 31.5")
- Concealed fastening
- GROHE StarLightfinish
Documents
Specifications
Application: Residential
Built-In Grinder: No
Collection: Essentials
Color Finish: Sunrise
Color Finish Category: Yellows
Depth: 5-7/16 in
Height: 2-1/8 in
Length: 2-3/8 in
Material: Metal
NSF Certified: Yes
Product Type: Towel Holder
Size: 2-3/8 in x 33-5/8 in
Type: G40386GN1
Width: 33-5/8 in