20-7/8 in. Rectangular Shower Shelf in StarLight Chrome

You last purchased this on
 
GROHE

Essentials 20-7/8 in. Rectangular Shower Shelf in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Essentials 20-7/8 in. Rectangular Shower Shelf in StarLight Chrome

  • Fast #
  • Part #G40799001
  • Item #7347002
  • Manufacturer Part #40799001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Concealed fastening
  • GROHE StarLight chrome finish
  • 20in. (Functional length 15in. )
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
5-71/100 in
GSA Approved:
No
Glass Type:
Tempered
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
20-7/8 in
MA Approved -:
No
Material:
Glass, Metal
NSF Certified:
Yes
Number of Shelves:
1
Shape:
Rectangular
Size:
5-11/16 in x 20-7/8 in
Toilet Bowl Length:
5-11/16 in
Width:
20-7/8 in