Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Chrome

You last purchased this on
 
GROHE

Essentials Cube Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Essentials Cube Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Chrome

  • Fast #
  • Part #G40623001
  • Item #7008511
  • Manufacturer Part #40623001
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Essentials Cube
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-9/25 in
Height:
4-19/25 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
2-3/8 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Pivoting:
No
Projection:
2-3/8 in
Size:
2-3/8 in x 1-5/8 in
Width:
1-5/8 in