Towel Ring in Polished Chrome
This product has been replaced by
Manufacturer Part #40365001
Essentials Towel Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- German quality and precision engineering
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-23/32 in
- Diameter:
- 8 in
- Height:
- 7-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 1-3/4 in
- Ring Type:
- Closed
- Shape:
- Round
- Size:
- 1-3/4 in x 7-1/16 in
- Width:
- 7-1/16 in