Grohe

Essentials Wall Mount Toilet Tissue Holder in Brushed Nickel

Part #G40367EN0  |  Manufacturer Part #40367EN0

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Chrome

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Essentials

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/8 in

Height: 4-11/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-9/16 in

Material: Brass

Mount Type: Wall

Projection: 2-1/8 in