Wall Mount Toilet Tissue Holder in Polished Chrome
This product has been replaced by
Manufacturer Part #40385001
Essentials Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 9-1/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall