Euphoria® 1.5 gpm Showerhead in Starlight Polished Chrome

Part #G2727000E  |  Item #4140434  |  Manufacturer Part #2727000E

Color/Finish:
StarLight® Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spray setting: rain
  • GROHE WaterCare® technology
  • GROHE DreamSpray®
  • Suitable for instantaneous heater
  • Speedclean® Anti-Lime system

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Euphoria®

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Diameter: 4-5/8 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Plastic

Material Type: ABS

NSF Certified: Yes

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Spray Type: Rain

WaterSense Labeled: No