2 gpm 1-Function Showerhead in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #27810001
Euphoria® 2 gpm 1-Function Showerhead in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray®
- Face 4-5/8"
- GROHE StarLight®
- SpeedClean® anti-lime system
- Half-inch female threads
- Single spray pattern – normal spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Diameter:
- 4-5/16 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Connection:
- Threaded Female
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- RainAir
- WaterSense Labeled:
- Yes