2 gpm Rust Showerhead in Starlight Polished Chrome

You last purchased this on
 
GROHE

Euphoria® 2 gpm Rust Showerhead in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euphoria® 2 gpm Rust Showerhead in Starlight Polished Chrome

  • Fast #
  • Part #G27811000
  • Item #4242149
  • Manufacturer Part #27811000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 2.0 gpm (WaterSense)
  • 1/2 in. Female threads
  • 5-1/16 in. Face
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Diameter:
5-1/16 in
EPA Compliant:
Yes
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Faucet Connection:
Threaded Female
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
Yes
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
RainAir
WaterSense Labeled:
Yes