900mm Shower Rail in StarLight® Chrome
Euphoria 900mm Shower Rail in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- Adjustable angle of hand shower
- 36” Shower Bar
- Adjustable height
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Euphoria
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-7/8 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 5/8 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- Height:
- 36-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 900 mm
- NSF Certified:
- No
- Pause Control:
- No
- Size:
- 2-7/8 in
- Toilet Bowl Length:
- 2-7/8 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No