Multi Function Rain, Smart Rain and Massage Showerhead in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Euphoria Grandera™ Multi Function Rain, Smart Rain and Massage Showerhead in StarLight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euphoria Grandera™ Multi Function Rain, Smart Rain and Massage Showerhead in StarLight Brushed Nickel

  • Fast #
  • Part #G26035EN1
  • Item #7626990
  • Manufacturer Part #26035EN1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 1/2 in. Female threads
  • 2.0 gpm
  • 5 Spray patterns
  • 5-1/4 in. Face
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
26 036
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria Grandera™
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
3-3/8 in
Diameter:
5-3/16 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-3/8 in
IAPMO Listed -:
Yes
Length:
3-3/8 in
Material:
Metal
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Size:
3-3/8 in x 5-3/16 in
Spray Type:
Rain, Smart Rain, Massage
Toilet Bowl Length:
3-3/8 in
WaterSense Labeled:
Yes
Width:
5-3/16 in