Grohe

Euphoria Grandera™ Multi Function Rain, Smart Rain and Massage Showerhead in StarLight Polished Chrome

Part #G26035001  |  Manufacturer Part #26035001

Color/Finish:
StarLight® Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 5-1/4 in. Face
  • 3 Spray patterns
  • 1/2 in. Female threads
  • 2.0 gpm

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: 26 036 Shower Arm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Euphoria Grandera™

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Diameter: 5-3/16 in

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

Height: 3-3/8 in

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.75

Showerhead Function: Multi

Spray Type: [Rain, Smart Rain, Massage]

WaterSense Labeled: Yes