Multi Function Shower System in StarLight Chrome

You last purchased this on
 
GROHE

Euphoria® Multi Function Shower System in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euphoria® Multi Function Shower System in StarLight Chrome

  • Fast #
  • Part #G26128001
  • Item #7561035
  • Manufacturer Part #26128001
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE TurboStat®
  • Speed Clean® anti-lime system
  • GROHE StarLight®
  • Optional fixed or 45° swivel shower arm; Bar with adjustable height hand shower holder
  • Switch between hand shower and shower head via built-in diverter
  • 2 Discrete functions (non-shared)
  • 17 11 ?16" Shower arm
  • Exposed thermostatic temperature control with SafeStop® at 100°F / 38°C
  • Optional: EasyReach Accessory Tray (26 362) (sold separately); Optional: Spacer Disc 1 ?4" (27 180) (sold separately); Optional: Longer Rail 46" (1166mm) (48 053) (sold separately); Optional: Shorter Rail 34" (866mm) (48 054) (sold separately); Optional: Service Stop (12 400) (sold separately)
  • Includes adapters for easy installation (depth adjustable);59" Metal shower hose (28 417); Euphoria® 260 shower head (26 457), 2.5gpm; Euphoria® 110 Duo hand shower (27 238), 2.5gpm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
23-11/16 in
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
45-15/17 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
23-11/16 in
MA Approved -:
Yes
Material:
Metal
Maximum Temperature:
158
NSF:
NSF 372
NSF Certified:
Yes
Pause Control:
No
Pressure - Maximum:
145 psi
Showerhead Function:
Multi
Size:
23-11/16 in x 11-3/4 in
Slide Bar Height:
23-11/16 in
WaterSense Labeled:
No
Width:
11-3/4 in