Shower Shelf
Euphoria® Shower Shelf
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with all shower bars EXCEPT Euphoria® Cube+ (27 892)
- GROHE EasyReach
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset/Minispread
- Built-In Grinder:
- No
- Collection:
- Euphoria®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Deck Plate Included:
- No
- Depth:
- 100 mm
- EPA Compliant:
- No
- Faucet Height:
- 7 in
- Height:
- 50 mm
- IAPMO Listed -:
- No
- Length:
- 100 mm
- MA Approved -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 205 mm