Two Handle Shower System in StarLight® Chrome

You last purchased this on
 
GROHE

Euphoria® Two Handle Shower System in StarLight® Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euphoria® Two Handle Shower System in StarLight® Chrome

  • Fast #
  • Part #G26490000
  • Item #7346815
  • Manufacturer Part #26490000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GROHE TurboStat®
  • Speed Clean® anti-lime system
  • GROHE StarLight®
  • Optional fixed or 45° swivel shower arm; Bar with adjustable height hand shower holder
  • Switch between hand shower and shower head via built-in diverter
  • 2 Discrete functions (non-shared)
  • 17 11?16" Shower arm
  • Exposed thermostatic temperature control with SafeStop® at 100°F / 38°C
  • Optional EasyReach Accessory Tray 26 362 (Sold Separately); Optional Spacer Disc 1 ?4" 27 180 000 (Sold Separately); Optional Service Stop 12 400 000 (Sold Separately)
  • Includes adapters for easy installation (depth adjustable);59" Metal shower hose (28 417); Includes manual tub/shower diverter;6 5 ?8" Tub Spout reach;62 1?2" Overall rail height;58" Rail length between upper bracket and thermostat; Tub spout flow rate: 5.3gpm (20L/min) at 45 PSI; ADA compliant handles
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
18-5/8 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Shower System
Faucet Valve Type:
Thermostatic
GSA Approved:
No
Handle Type:
Knob
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - High:
15
Shower Arm Reach:
18-9/16 in
Slide Bar Height:
62-1/2 in
Spout Type:
Swivel
Style:
Modern
Temperature Range:
Up to 100 Deg F (Up to 38 Deg C)
Trim Only:
No
Tub Spout Flow Rate:
5.3 gpm
Tub Spout Reach:
6-5/8 in
UL Listed:
No
Valve Type:
Thermostatic Mixing Valve
WaterSense Labeled:
No
Width:
11-3/4 in