Single Function Hand Shower in Brushed Nickel Infinity Finish
Euphoria® Single Function Hand Shower in Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE StarLight®
- 1.75gpm (Watersense)
- 1 Spray: Non-adjustable normal spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- EPA Compliant:
- Yes
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - Maximum:
- 15 psi
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes