Single Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)

You last purchased this on
 
GROHE

Euphoria® Single Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euphoria® Single Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #G26466000
  • Item #7346638
  • Manufacturer Part #26466000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • GROHE StarLight®
  • 1.75gpm (Watersense)
  • 1 Spray: Non-adjustable normal spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
38 mm
EPA Compliant:
Yes
Faucet Connection:
MPT, MNPT, MIP
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
8-1/2 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
8-1/2 in
Pause Control:
No
Showerhead Function:
Single
WaterSense Labeled:
Yes
Width:
1/2 in