Two Handle Multi Function Shower System in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Euphoria® Two Handle Multi Function Shower System in StarLight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euphoria® Two Handle Multi Function Shower System in StarLight Brushed Nickel

  • Fast #
  • Part #G26419EN0
  • Item #7347058
  • Manufacturer Part #26419EN0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE TurboStat®
  • Exposed thermostatic temperature control with SafeStop® at 100°F / 38°C
  • GROHE StarLight®
  • Bar with adjustable height hand shower holder
  • 2 Discrete functions (non-shared)
  • Optional fixed or 45° swivel shower arm
  • Switch between hand shower and shower head via built-in diverter
  • 17 11 ?16" Shower arm
  • 59" Metal shower hose (28 417);ADA compliant handles; Optional: EasyReach Accessory Tray (26 362) (sold separately);Optional: Spacer Disc 1 ?4" (27 180) (sold separately);Optional: Longer Rail 46" (1166mm) (48 053) (sold separately);Optional: Shorter Rail 34" (866mm) (48 054) (sold separately);Optional: Service Stop (12 400) (sold separately)
  • Includes adapters for easy installation (depth adjustable)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
18-9/16 in
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
44-9/16 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Lever
Height:
44-9/16 in
IAPMO Listed -:
Yes
Length:
18-5/8 in
MA Approved -:
No
Material:
Metal
Maximum Temperature:
158
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Maximum:
145 psi
Shower Arm Reach:
18-9/16 in
Showerhead Function:
Multi
Size:
18-5/8 in x 11-15/17 in
Slide Bar Height:
44-9/16 in
Spout Type:
Swivel
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
11-15/17 in