0 items

Grohe Eurocube Bath Mixer with Single lever Handle in Starlight Polished Chrome

G23672000

Color Finish

(Pricing is for StarLight® Polished Chrome)

$1223.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • Adjustable height: 34-14/16" to 39"
  • Aerator height: 29-3/8" to 34"
  • Euphoria® Cube hand shower: 2.5 gpm, 1 spray
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Hose: 49"
  • Spout reach: 11-3/4"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Eurocube
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Height
34 in
Spout Reach
11-3/4 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday