Pressure Balancing Shower Faucet Combination Set in Starlight Polished Chrome
Eurocube Pressure Balancing Shower Faucet Combination Set in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Loop handle
- Euphoria Cube Shower head (27 705), 2.5qpm
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Brass arm (27 710)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Eurocube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 14-1/4 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Length:
- 14-1/4 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Size:
- 14-1/4 in x 6-1/4 in
- Toilet Bowl Length:
- 14-1/4 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in