Grohe

Eurocube Single Handle Vessel Filler Bathroom Sink Faucet in StarLight Polished Chrome

Part #G2318400A  |  Manufacturer Part #2318400A

Color/Finish:
StarLight® Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time
  • Faucet height: 9-3/4"
  • Spout reach: 5-7/8"
  • Aerator height: 8-3/4"
  • Brass body
  • Stainless steel flex lines
  • Gpm: 1.2

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Eurocube

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 9-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 8-3/4 in

Spout Reach: 5-7/8 in

Spout Swivel:

Spout Type: [Swivel, Tubular]

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+

This Item: Grohe Eurocube Single Handle Vessel Filler Bathroom Sink Faucet in StarLight Polished Chrome