*NLA @ *CVR* LEV
Euroeco *NLA @ *CVR* LEV
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight chrome finish
- For Euroeco Special single-lever faucet
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Euroeco
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Type:
- G32870000