Euroeco @ *CVR* LEV

Part #G32871000  |  Item #7008574  |  Manufacturer Part #32871000

$ 1,272.00 EACH

Type:

G32871000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Euroeco Special single-lever faucet
  • GROHE StarLight chrome finish

Documents

Specifications

Application: Repair

Built-In Grinder: No

Collection: Euroeco

Color Finish: Chrome

Color Finish Category: Chromes

IAPMO Listed: No

NSF Certified: Yes

Type: G32871000