Single Handle Centerset Bathroom Sink Faucet in Starlight Chrome with Electronic Handle
Euroeco Single Handle Centerset Bathroom Sink Faucet in Starlight Chrome with Electronic Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy®
- GROHE QuickFix®
- GROHE StarLight®
- Includes strainer and check valve on the inlet
- Backup battery
- Single braided supply line
- 60 Sec. of daily usage creates a 24 hr. charge
- Includes Powerbox self-generating power system
- Maximum running time: 12 seconds per cycle; Additional programming functions; Solid Brass construction; IP44 Protection rating; See GrohTherm® Micro (34 507) for tempered water and anti-scald protection or for pre-mixed water and anti-scald protection; Optional remote control for additional options (36 206) available
- 1.0gpm (3.8Lpm) aerator
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euroeco
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Deck Plate Included:
- No
- Depth:
- 5-1/2 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-19/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Sink Faucet
- Faucet Valve Type:
- Solenoid
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Electronic
- Height:
- 4-3/16 in
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Metal
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Size:
- 5-1/2 in
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-3/8 in