4 in. Lever in Starlight Chrome

You last purchased this on
 
GROHE

Euromix 4 in. Lever in Starlight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euromix 4 in. Lever in Starlight Chrome

  • Fast #
  • Part #G46026000
  • Item #1584013
  • Manufacturer Part #46026000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Modern or traditional, a GROHE faucet will be the talking point of your bathroom or kitchen
  • Add the finishing touch to your bathing space with one of GROHE’s spectacular faucet designs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Cartridge Type:
Quarter Turn Ceramic Disc
Collection:
Euromix
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Lever
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
4 in
NSF Certified:
No
Number of Handles:
Single Handle