Lavatory Hose in Starlight Polished Chrome
Europlus Lavatory Hose in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure/Temperature rating per ANSI B16.34
- Flange Dimensions are ANSI B16.5
- Europlus/Chiara Lavatory Hose
- Pressure Tested per API 598
- Face to Face Dimensions per ANSI B16.10
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Europlus
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Part Type:
- Shower Hose
- IAPMO Listed -:
- No
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No