Multi Function Hand Shower in StarLight Chrome
Europlus® Multi Function Hand Shower in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
GROHE Dual Function Hand Shower in StarLight Chrome
Part #G27736000
GROHE 12 in. Shower Arm Polished Chrome
Part #G28577000
GROHE Supply Elbow in StarLight Chrome
Part #G28672000
GROHE Plastic Handle in White
Part #G122261
GROHE Single Handle Thermostatic Valve Trim in StarLight® Chrome
Part #G19878000
- Rainshower™ 12" shower arm (28 577)
- GrohFlex® Cosmopolitan Dual Function THM trim and valve (19 878)
- Power & Soul® shower head, 2.5gpm (27 767)
- Requires GrohFlex® Universal Rough-In Box (35 026)
- Wall union (28 672)
- Power & Soul® shower set, 2.5gpm (27 736)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Europlus®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 11-5/16 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 24 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 69 in
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - Maximum:
- 125 psi
- Showerhead Function:
- Multi
- Size:
- 11-5/16 in x 7-1/2 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in