Europlus® !*NLA *CVR* CCN *EUROPL OHM TRIMSET

Part #G19536002  |  Item #7150110  |  Manufacturer Part #19536002

Type:

G19536002
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

Collection: Europlus®

Color Finish: Chrome

Color Finish Category: Chromes

IAPMO Listed: No

NSF Certified: Yes

Type: G19536002