Pressure Balance Valve Shower Set in StarLight Chrome
Europlus® Pressure Balance Valve Shower Set in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tempesta® Cosmopolitan 100 shower set, 1.75gpm (26 076)
- Rainshower™ 12" shower arm (28 577)
- Tempesta® 210 8" shower head, 1.75gpm (26 409)
- Requires GrohFlex® Universal Rough-In Box (35 026)
- Requires GrohFlex™ universal rough-In box (35 026 000) (sold separately)
- Wall union (28 672)
- GrohFlex® Cosmopolitan Dual Function PBV trim and valve (19 881)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Europlus®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-3/4 in
- Diameter:
- 3-15/16 in
- End Connection 1:
- NPT
- End Connection 2:
- FIPS
- End Connections:
- NPT x FIPS
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 24 in
- Hose Included:
- No
- Hose Length:
- 68-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 14-7/8 in
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Product Type:
- Hand Shower Set
- Showerhead Function:
- Single
- Size:
- 14-7/8 in x 7-1/16 in
- Slide Bar Height:
- 24-7/16 in
- Spout Type:
- Diverter
- Spray Type:
- Rain
- Trim Only:
- No
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4 in