Single Handle Monoblock Bathroom Sink Faucet in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Europlus Single Handle Monoblock Bathroom Sink Faucet in StarLight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Europlus Single Handle Monoblock Bathroom Sink Faucet in StarLight Brushed Nickel

  • Fast #
  • Part #G33170ENA
  • Item #7165242
  • Manufacturer Part #33170ENA
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE QuickFix installation - requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Includes drain assembly
  • Stainless steel flex lines
  • High temperature limit stop - can be set to conserve hot water or to prevent scalding
  • Metal lever handle
  • Solid brass body
  • Faucet height when in use: 7-15/16"
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Europlus
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Deck Plate Included:
No
Depth:
5-7/8 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
7-15/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-7/8 in
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Size:
5-7/8 in x 2-1/8 in
Spout Height:
2-15/16 in
Spout Reach:
4-1/8 in
Spout Type:
Low Arc
Toilet Bowl Length:
5-7/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in