Pressure Balancing Valve Trim Set in Starlight Polished Chrome
Eurosmart® Pressure Balancing Valve Trim Set in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 384-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Eurosmart
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Height:
- 7-1/4 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in