Grohe Eurosmart® 2 gpm 4-Hole Deckmount Roman Tub Faucet with Built-In Diverter with Double Lever Handle

G25170

Color Finish

Starting at $566.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator height: 3-2/3"
  • Faucet height: 5"
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • New tempesta 100 hand Shower (26 047)
  • Spout reach: 7-2/7"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Eurosmart®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
3-11/16 in
Spout Reach
7-5/16 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday