2 gpm 4-Hole Deckmount Roman Tub Faucet with Built-In Diverter with Double Lever Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Eurosmart® 2 gpm 4-Hole Deckmount Roman Tub Faucet with Built-In Diverter with Double Lever Handle in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Eurosmart® 2 gpm 4-Hole Deckmount Roman Tub Faucet with Built-In Diverter with Double Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G25170002
  • Item #5082454
  • Manufacturer Part #25170002
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 5 in. Faucet height
  • GROHE SilkMove for a lifetime of smooth operation
  • New tempesta 100 hand Shower (26 047)
  • 3-2/3 in. Aerator height
  • 7-2/7 in. Spout reach
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eurosmart®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Depth:
8-5/8 in
Faucet Connection:
Flexible
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
9-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Length:
8-5/8 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Size:
8-5/8 in
Spout Height:
3-11/16 in
Spout Type:
Diverter
Toilet Bowl Length:
8-5/8 in
Trim Only:
No
Tub Spout Reach:
7-5/16 in
WaterSense Labeled:
No