Single Handle Kitchen Faucet in StarLight® Chrome
Eurosmart® Single Handle Kitchen Faucet in StarLight® Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Swivel radius of 140°
- Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Faucet height when lever is in open position: 7-13/16"
- Nylon reinforced braided flexible inlet hoses
- Gpm: 1.75
- Brass body
- Lever handle
- Faucet reach: 8-15/16"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- EPA Compliant:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/4 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 8-15/16 in
- Spout Swivel:
- 140°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No