Eurosmart 3 in. Brass Handle in Polished Chrome

Part #G48025000  |  Item #4203123  |  Manufacturer Part #48025000

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Repair

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Eurosmart

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

IAPMO Listed: No

Length: 3 in

MA Approved: No

Material: Brass

NSF Certified: No