3-Port Tub and Shower Diverter Valve with Single Lever Handle in Starlight Brushed Nickel
Eurosmart® 3-Port Tub and Shower Diverter Valve with Single Lever Handle in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- GROHE StarLight®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Eurosmart®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Faucet Height:
- 4-3/4 in
- Faucet Part Type:
- Valve Trim
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No
- Width:
- 4 in