Grohe

Eurosmart Cosmopolitan Single Handle Dual Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

Part #G35019000  |  Manufacturer Part #35019000

Color/Finish:
StarLight® Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single lever handle
  • Euphoria® showerhead: 2.5 gpm
  • Brass arm
  • Diverter tub spout

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 35 015 Rough-in Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Eurosmart Cosmopolitan

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Escutcheon Height: 6-11/16 in

Escutcheon Width: 6-11/16 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 5-5/8 in

Showerhead Flow Rate: 2.5

Showerhead Function: Dual

Spray Type: [Jet, Rain]

Trim Only: Yes

Tub Spout Reach: 6-11/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Grohe Eurosmart Cosmopolitan Single Handle Dual Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)