Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)
Eurosmart® Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Requires Diverter Rough-In Valve (29 714)
- GROHE StarLight®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 29 714
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Eurosmart®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Escutcheon Height:
- 4 in
- Escutcheon Width:
- 4 in
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- Yes