Eurosmart Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

Part #G19972002  |  Item #5119761  |  Manufacturer Part #19972002

$ 53.35 EACH
(Pricing is for StarLight® Polished Chrome)

Color/Finish:
StarLight® Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 29 714 Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Eurosmart

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 4 in

Escutcheon Width: 4 in

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+
$0

This Item: GROHE Eurosmart Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only) / $53.35