Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in SuperSteel Infinity™

You last purchased this on
 
GROHE

Eurosmart® Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in SuperSteel Infinity™

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Eurosmart® Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in SuperSteel Infinity™

  • Fast #
  • Part #G30306DC0
  • Item #7273215
  • Manufacturer Part #30306DC0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Toggle button on spray head to easily switch between stream and spray
  • Smooth 90-degree swivel radius for optimal reach within the sink
  • Designed to complement every kitchen style
  • Dual spray with toggle function: switches between regular water flow and spray without turning off the water
  • GROHE QuickFix® Plus requires minimal threading for faster installation
  • GROHE Zero inner waterways ensure lead-free and nickel-free safety
  • GROHE StarLight finish resists scratches, tarnish and corrosion for a lifetime of beauty
  • GROHE SpeedClean allows removal of limescale buildup with a single wipe
  • Single lever handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eurosmart®
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Deck Plate Included:
No
Depth:
8-7/8 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-down
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
6/16 in
Fitting Sizes:
6/16 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
No
Height:
8-13/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Down, Monoblock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-7/8 in
MA Approved -:
No
Material:
Brass
Maximum Deck Thickness:
2-3/8 in
Mount Type:
Deck
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Size:
8-7/8 in x 2 in
Spout Height:
5-1/2 in
Spout Reach:
8-7/8 in
Spout Swivel:
90°
Spout Type:
Mid Arc, Swivel
Spray Type:
Regular
Supply Lines Included:
Yes
Toilet Bowl Length:
2-14/16 in
Trim Only:
No
Type:
G30306DC0
UL Listed:
No
WaterSense Labeled:
No
Width:
2 in
cUPC Certified:
Yes