Grohe

Eurosmart Single Handle Single Function Bathtub & Shower Faucet in StarLight Chrome Trim Only

Part #G35012002  |  Manufacturer Part #35012002

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single lever handle
  • Gpm: 1.75
  • Brass arm
  • Diverter tub spout
  • CaLGreen compliant

Green

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Eurosmart

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

EPA Compliant: No

Energy Star Compliant: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Sink Material: Brass

Spout Type: Diverter

Trim Only: Yes

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Width: 6-15/16 in