Single Handle Single Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
Eurosmart Single Handle Single Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever handle
- New tempesta 100 Shower head (26 079), 1.75 gpm
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- CaLGreen compliant
- Diverter tub spout (13 356)
- Brass arm (27 414)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Eurosmart
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Diameter:
- 3-15/16 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- MIP, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-13/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Size:
- 6-11/16 in
- Spout Type:
- Diverter
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/8 in
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6-11/16 in