GROHE® Eurostyle 5-Way Diverter Trim with Single Lever Handle for 29 714 000 Diverter Rough-In Valve in Starlight Brushed Nickel

G19995EN3

Manufacturer Part #: 19995EN3

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Metal lever handle
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Brand Model Compatibility
29 714 000 Diverter Rough-In Valve
CSA Certified
CSA B125.1
Collection
Eurostyle
Faucet Height
4-3/4 in
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Type
Lever
Height
4-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valve
Width
3-15/16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday