5-Way Diverter Trim with Single Lever Handle for 29 714 000 Diverter Rough-In Valve in Starlight Polished Chrome
Eurostyle 5-Way Diverter Trim with Single Lever Handle for 29 714 000 Diverter Rough-In Valve in Starlight Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- Metal lever handle
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 29 714 000
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Eurostyle
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Height:
- 4-3/4 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Diverter Valve
- Width:
- 3-15/16 in