Pressure Balance Trim with Single Lever Handle for 35 015 Pressure Balance Valve in StarLight® Brushed Nickel
Eurostyle Pressure Balance Trim with Single Lever Handle for 35 015 Pressure Balance Valve in StarLight® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal loop handle
- Requires GrohSafe™ Rough-In Valves (35 015), (35 064), (35 065), or (35 066)
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 35 015 Pressure Balancing Valve
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Eurostyle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Diameter:
- 6-11/16 in
- Faucet Height:
- 6-3/4 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No