GROHE® Eurostyle Single Handle Monoblock Bathroom Sink Faucet in StarLight Brushed Nickel

G23577EN3

Manufacturer Part #: 23577EN3

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time
  • Product height: 8-1/4"
  • Spout reach: 4-3/8"
  • Aerator height: 3-1/4"
  • Brass body
  • Metal loop handle
  • Stainless steel flex lines

SPECIFICATIONS

Color Finish
StarLight® Brushed Nickel
Color Finish Category
Nickel Tones
Height
8-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday