Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

You last purchased this on
 
GROHE

Eurostyle Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Eurostyle Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G23577003
  • Item #7069488
  • Manufacturer Part #23577003
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE EcoJoy reduces water consumption by up to 50 percent
  • GROHE SilkMove for a lifetime of smooth operation
  • Solid brass body
  • 4-3/8 in. Spout reach
  • 3-1/4 in. Aerator height
  • 8-1/4 in. Product height
  • GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • Stainless steel flex lines
  • Metal loop handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurostyle
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
Depth:
6 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
8-1/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
MA Approved -:
Yes
Material:
Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Size:
6 in x 2-1/8 in
Spout Height:
3-1/4 in
Spout Reach:
4-5/16 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in