Tub Spout in Starlight Brushed Nickel
Eurostyle Tub Spout in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 15 ?16" Wall mount
- Slip fit
- GROHE StarLight®
- Brushed nickel version features chrome accents
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Blade Material:
- Magnesium
- Blade Width (in):
- 3-1/4 in
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Eurostyle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- GSA Approved:
- No
- Handle Material:
- Cork
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Spout Type:
- Tub
- WaterSense Labeled:
- No